This product requires certification to purchase.

6 Universal Female Adapter

Amerivent

6 Universal Female Adapter

  • Fast #
  • Part #A6EUAF
  • Item #1196011
  • Manufacturer Part #6EUA-F
4.6 out of 5 Customer Rating
Brand image
Amerivent

6 Universal Female Adapter

  • Fast #
  • Part #A6EUAF
  • Item #1196011
  • Manufacturer Part #6EUA-F
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal Female Adapter offers secure, listed connections between Amerivent Type B gas vent and gas vents of other manufacturers
  • For use with Type B gas vent systems
  • Use on approved Category I gas appliances in residential, light commercial and industrial applications
  • Male and female adapters offered in 3", 4", 5", and 6" diameters
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Length
6 in
Warranty & Product Information
Type
A6EUAF
UPC
095029115743