This product requires certification to purchase.

6 in. Gas Vent Firestop Aluminum

Amerivent by Duravent

6 in. Gas Vent Firestop Aluminum

  • Fast #
  • Part #A6FSP
  • Item #1240094
  • Manufacturer Part #6FSP
5 out of 5 Customer Rating
Brand image
Amerivent by Duravent

6 in. Gas Vent Firestop Aluminum

  • Fast #
  • Part #A6FSP
  • Item #1240094
  • Manufacturer Part #6FSP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Supports type B gas vent starting at the appliance level and includes a support bracket
  • The support bracket and firestop are also available separately
  • Supports up to 20' of vent pipe
  • Requires Certification

Specifications

Diameter - Inside 1:
6
Material:
Steel
UL Listed:
Yes
UPC:
095029312241