This product requires certification to purchase.

21-7/16 in. Center-to-Center Bar Pull in Stainless Steel

Amerock

21-7/16 in. Center-to-Center Bar Pull in Stainless Steel

  • Fast #
  • Part #ABP19017SS
  • Item #7753710
  • Manufacturer Part #BP19017SS
3.7 out of 5 Customer Rating
Brand image
Amerock

21-7/16 in. Center-to-Center Bar Pull in Stainless Steel

  • Fast #
  • Part #ABP19017SS
  • Item #7753710
  • Manufacturer Part #BP19017SS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 21-7/16 in (544 mm) Center-to-Center Pull
  • Finished in Stainless Steel
  • Intricate solid metal construction for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
21-7/16 in
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
1-3/8 in
Length
24-9/16 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Hardware Type
Bar Pull
Material
Stainless Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634092648