This product requires certification to purchase.

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Oil Rubbed Bronze

Amerock

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR7928ORB
  • Item #7793276
  • Manufacturer Part #BPR7928ORB
5 out of 5 Customer Rating
Brand image
Amerock

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR7928ORB
  • Item #7793276
  • Manufacturer Part #BPR7928ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/8 in (10 mm) Inset Hinge
  • Finished in Oil Rubbed Bronze
  • 2 Pack
  • Includes mounting hardware: (Size(s):#5 Oval Head Screw x 5/8in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification
Dimensions & Measurements
Length
2-3/4 in
Package Quantity
Pack of 2
Width
2-1/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Warranty & Product Information
UPC
026634226265