This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

Amerock

Arrondi Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #ABH26540MB
  • Item #7752422
  • Manufacturer Part #BH26540MB
5 out of 5 Customer Rating
Brand image
Amerock

Arrondi Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #ABH26540MB
  • Item #7752422
  • Manufacturer Part #BH26540MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid 304 grade stainless steel construction offers superior corrosion resistance and ensures lifelong beauty
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Bar Pull or Radius collections for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Arrondi collection
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-15/16 in
Depth
3-1/8 in
Height
3-1/8 in
Length
7-1/4 in
Projection
3-1/8 in
Width
3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Arrondi
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634229303