This product requires certification to purchase.

2-1/2 in. Cabinet Knob in Marble White/Satin Nickel

Amerock

Carrione 2-1/2 in. Cabinet Knob in Marble White/Satin Nickel

  • Fast #
  • Part #ABP36647MWG10
  • Item #7753660
  • Manufacturer Part #BP36647MWG10
4.1 out of 5 Customer Rating
Brand image
Amerock

Carrione 2-1/2 in. Cabinet Knob in Marble White/Satin Nickel

  • Fast #
  • Part #ABP36647MWG10
  • Item #7753660
  • Manufacturer Part #BP36647MWG10
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Marble White, Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-1/2 in (64 mm) Length Knob
  • Finished in Marble White/Satin Nickel
  • Each piece features unique veining to give the appearance of handcrafted natural marble
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-9/16 in
Diameter - Base
9/16 in
Height
1-9/16 in
Length
2-1/2 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
Carrione
Color Finish Category
Whites
Color Finish Name
Marble White, Satin Nickel
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634242876