This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Champagne Bronze

Amerock

Coble 18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP37670CZ
  • Item #11755225
  • Manufacturer Part #BP37670CZ
4.3 out of 5 Customer Rating
Brand image
Amerock

Coble 18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP37670CZ
  • Item #11755225
  • Manufacturer Part #BP37670CZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Coble collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
18 in
Depth
2-1/16 in
Diameter - Base
1 in
Height
19 in
Length
19 in
Package Quantity
1
Width
13/16 in
Characteristics & Features
Collection
Coble
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Appliance Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634361669