This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Gunmetal

Amerock

Davenport 3-3/4 in. Center-to-Center Cabinet Pull in Gunmetal

  • Fast #
  • Part #ABP36605GM
  • Item #7753757
  • Manufacturer Part #BP36605GM
5 out of 5 Customer Rating
Brand image
Amerock

Davenport 3-3/4 in. Center-to-Center Cabinet Pull in Gunmetal

  • Fast #
  • Part #ABP36605GM
  • Item #7753757
  • Manufacturer Part #BP36605GM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Gunmetal
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-3/8 in
Diameter - Base
1/2 in
Height
1-3/8 in
Length
5-5/16 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Davenport
Color Finish Category
Greys
Color Finish Name
Gunmetal
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634218499