This product requires certification to purchase.

Double Prong Wall Hook in Champagne Bronze

Amerock

Emerge Double Prong Wall Hook in Champagne Bronze

  • Fast #
  • Part #AH37003CZ
  • Item #9968922
  • Manufacturer Part #H37003CZ
3.2 out of 5 Customer Rating
Brand image
Amerock

Emerge Double Prong Wall Hook in Champagne Bronze

  • Fast #
  • Part #AH37003CZ
  • Item #9968922
  • Manufacturer Part #H37003CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Height
2-1/4 in
Length
5-7/16 in
Projection
2-1/4 in
Width
3/4 in
Characteristics & Features
Collection
Emerge
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
UPC
026634306226