This product requires certification to purchase.

Double Prong Wall Hook in Matte Black

Amerock

Emerge Double Prong Wall Hook in Matte Black

  • Fast #
  • Part #AH37003MB
  • Item #9968927
  • Manufacturer Part #H37003MB
5 out of 5 Customer Rating
Brand image
Amerock

Emerge Double Prong Wall Hook in Matte Black

  • Fast #
  • Part #AH37003MB
  • Item #9968927
  • Manufacturer Part #H37003MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Emerge
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/4
Height:
2-1/4
Length:
5-7/16
Material:
Zinc
Number of Hooks:
2
Projection:
2-1/4
UPC:
026634306189
Width:
3/4