This product requires certification to purchase.

2-5/8 in. Cabinet Knob in Polished Nickel/Black Bronze

Amerock

Esquire 2-5/8 in. Cabinet Knob in Polished Nickel/Black Bronze

  • Fast #
  • Part #ABP36556PNBBR
  • Item #7754223
  • Manufacturer Part #BP36556PNBBR
3.7 out of 5 Customer Rating
Brand image
Amerock

Esquire 2-5/8 in. Cabinet Knob in Polished Nickel/Black Bronze

  • Fast #
  • Part #ABP36556PNBBR
  • Item #7754223
  • Manufacturer Part #BP36556PNBBR
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel, Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-5/8 in (67 mm) Length Knob
  • Finished in Polished Nickel/Black Bronze
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Diameter - Base
5/8 in
Height
1-1/2 in
Length
2-5/8 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Esquire
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel, Black Bronze
Hardware Type
Cabinet Knob
Material
Zinc, Stainless Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634220768