This product requires certification to purchase.

12-5/8 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Faircrest 12-5/8 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP37469CZ
  • Item #11545849
  • Manufacturer Part #BP37469CZ
4.2 out of 5 Customer Rating
Brand image
Amerock

Faircrest 12-5/8 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP37469CZ
  • Item #11545849
  • Manufacturer Part #BP37469CZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Faircrest collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
12-5/8 in
Depth
1-1/2 in
Diameter - Base
9/16 in
Height
13-7/16 in
Length
13-7/16 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
Faircrest
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Cabinet Pull
Material
Zinc, Steel
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634357853