This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

Amerock

Lintel 3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3744226
  • Item #11545721
  • Manufacturer Part #BP3744226
5 out of 5 Customer Rating
Brand image
Amerock

Lintel 3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3744226
  • Item #11545721
  • Manufacturer Part #BP3744226
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Lintel collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-5/16 in
Diameter - Base
3/4 in
Height
4-9/16 in
Length
4-9/16 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Lintel
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634356535