This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Matte Black

Amerock

Lintel 5-1/16 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #ABP37443MB
  • Item #11545732
  • Manufacturer Part #BP37443MB
4.3 out of 5 Customer Rating
Brand image
Amerock

Lintel 5-1/16 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #ABP37443MB
  • Item #11545732
  • Manufacturer Part #BP37443MB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Lintel collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-5/16 in
Diameter - Base
3/4 in
Height
5-13/16 in
Length
5-13/16 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Lintel
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634356627