This product requires certification to purchase.

24 in. Towel Bar in Chrome

Amerock

Monument 24 in. Towel Bar in Chrome

  • Fast #
  • Part #ABH3608426
  • Item #9631220
  • Manufacturer Part #BH3608426
5 out of 5 Customer Rating
Brand image
Amerock

Monument 24 in. Towel Bar in Chrome

  • Fast #
  • Part #ABH3608426
  • Item #9631220
  • Manufacturer Part #BH3608426
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sleek contemporary style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Monument collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Monument collection
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
7/8 in
Depth
2-3/4 in
Height
2-3/4 in
Length
24 in
Projection
2-3/4 in
Width
7/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Monument
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc, Stainless Steel
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634308008