This product requires certification to purchase.

Round Closed Towel Ring in Champagne Bronze

Amerock

Monument Round Closed Towel Ring in Champagne Bronze

  • Fast #
  • Part #ABH36082CZ
  • Item #9631011
  • Manufacturer Part #BH36082CZ
3.8 out of 5 Customer Rating
Brand image
Amerock

Monument Round Closed Towel Ring in Champagne Bronze

  • Fast #
  • Part #ABH36082CZ
  • Item #9631011
  • Manufacturer Part #BH36082CZ
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sleek contemporary style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Monument collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Monument collection
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
7/8 in
Diameter
6-1/2 in
Height
2-3/8 in
Length
6-5/16 in
Width
6-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Monument
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Material
Zinc, Aluminum
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634308169