This product requires certification to purchase.

3 Toggle Wall Plate in Oil Rubbed Bronze

Amerock

Mulholland™ 3 Toggle Wall Plate in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36516ORB
  • Item #7752349
  • Manufacturer Part #BP36516ORB
4.4 out of 5 Customer Rating
Brand image
Amerock

Mulholland™ 3 Toggle Wall Plate in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36516ORB
  • Item #7752349
  • Manufacturer Part #BP36516ORB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Amerock offers several unique, brilliantly executed styles that suit a variety of home décor
  • Constructed using high-grade materials, ensuring long-lasting quality and superior appearance
  • Limited-Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/4 in
Length
4-15/16 in
Width
4-15/16 in
Characteristics & Features
Collection
Mulholland™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Lighting Style
Contemporary
Material
Zinc
Number Of Gangs
3
Warranty & Product Information
ADA Compliant
No
UPC
026634207844