This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Revolve 5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP36853CZ
  • Item #10001599
  • Manufacturer Part #BP36853CZ
5 out of 5 Customer Rating
Brand image
Amerock

Revolve 5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP36853CZ
  • Item #10001599
  • Manufacturer Part #BP36853CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25.00 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality stainless steel for lasting durability
  • Coordinates with other items from the Revolve collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/4 in
Diameter - Base
7/16 in
Height
1-1/4 in
Length
5-1/2 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Revolve
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Cabinet Pull
Material
Stainless Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634317000