This product requires certification to purchase.

Self Close Face Mount Overlay Variable Hinge (Pair) in Champagne Bronze

Amerock

Self Close Face Mount Overlay Variable Hinge (Pair) in Champagne Bronze

  • Fast #
  • Part #ABPR7629CZ
  • Item #10090736
  • Manufacturer Part #BPR7629CZ
5 out of 5 Customer Rating
Brand image
Amerock

Self Close Face Mount Overlay Variable Hinge (Pair) in Champagne Bronze

  • Fast #
  • Part #ABPR7629CZ
  • Item #10090736
  • Manufacturer Part #BPR7629CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hinge's variable overlay feature allows for flexibility in how much your cabinet door overlays the frame
  • Heavy duty steel construction with a decorative Champagne Bronze finish
  • Dual-spring mechanism for quiet, consistent self-closing power
  • Includes 2 total hinges and necessary mounting hardware
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • All necessary mounting hardware is included
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Height
3/4 in
Length
2-3/4 in
Package Quantity
Pack of 2
Width
2-1/16 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Warranty & Product Information
UPC
026634316355