This product requires certification to purchase.

Self Close Full Overlay Face Frame Euro Concealed Hinge (Pair) in Nickel

Amerock

Self Close Full Overlay Face Frame Euro Concealed Hinge (Pair) in Nickel

  • Fast #
  • Part #ABP9239SLFF
  • Item #11461377
  • Manufacturer Part #BP9239SLFF
3.5 out of 5 Customer Rating
Brand image
Amerock

Self Close Full Overlay Face Frame Euro Concealed Hinge (Pair) in Nickel

  • Fast #
  • Part #ABP9239SLFF
  • Item #11461377
  • Manufacturer Part #BP9239SLFF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes all needed hardware for full overlay face frame cabinet installation
  • Heavy duty steel construction for superior durability
  • Self close functionality ensures secure cabinet door closure
  • Easily adjust cabinet door height, depth and side-to-side alignment with convenient 3-way screw adjustment
  • Features convenient clip-on installation for easier install and quick cabinet door release
  • Features 105-degree opening angle
  • Requires Certification
Dimensions & Measurements
Depth
1/16 in
Height
4-5/8 in
Length
4-5/8 in
Package Quantity
Pack of 2
Width
2-7/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Warranty & Product Information
Type
ABP9239SLFF
UPC
026634333345