This product requires certification to purchase.

Self Close Full Overlay Frameless Euro Concealed Hinge (Pair) in Nickel

Amerock

Self Close Full Overlay Frameless Euro Concealed Hinge (Pair) in Nickel

  • Fast #
  • Part #ABP9239SLFR
  • Item #11461378
  • Manufacturer Part #BP9239SLFR
4.6 out of 5 Customer Rating
Brand image
Amerock

Self Close Full Overlay Frameless Euro Concealed Hinge (Pair) in Nickel

  • Fast #
  • Part #ABP9239SLFR
  • Item #11461378
  • Manufacturer Part #BP9239SLFR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes all needed hardware for full overlay frameless cabinet installation
  • Heavy duty steel construction for superior durability
  • Self close functionality ensures secure cabinet door closure
  • Easily adjust cabinet door height, depth and side-to-side alignment with convenient 3-way screw adjustment
  • Features convenient clip-on installation for easier install and quick cabinet door release
  • Features 105-degree opening angle
  • Requires Certification
Dimensions & Measurements
Depth
1/16 in
Height
4-7/16 in
Length
4-7/16 in
Package Quantity
Pack of 2
Width
2-7/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Warranty & Product Information
Type
ABP9239SLFR
UPC
026634333369