This product requires certification to purchase.

1-1/4 in. Square Cabinet Knob in Oil Rubbed Bronze

Amerock

Stature 1-1/4 in. Square Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP11287ORB
  • Item #8032197
  • Manufacturer Part #BP11287ORB
3.7 out of 5 Customer Rating
Brand image
Amerock

Stature 1-1/4 in. Square Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP11287ORB
  • Item #8032197
  • Manufacturer Part #BP11287ORB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/4 in (32 mm) Length Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
9/16 in
Height
1-1/4 in
Length
1-1/4 in
Package Quantity
Pack of 1
Width
1-1/4 in
Characteristics & Features
Collection
Stature
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Square
Style
Transitional
Warranty & Product Information
UPC
026634229495