This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

Amerock

Westerly 3-3/4 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53720ORB
  • Item #7752205
  • Manufacturer Part #BP53720ORB
4.5 out of 5 Customer Rating
Brand image
Amerock

Westerly 3-3/4 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53720ORB
  • Item #7752205
  • Manufacturer Part #BP53720ORB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-5/16 in
Diameter - Base
7/8 in
Height
1-5/16 in
Length
5-1/16 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
Westerly
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634241312