This product requires certification to purchase.

2 1/2 in ss wye strainer grooved tapped retainer cap closure plug

Ames Fire & Waterworks

8000G-ACV 2 1/2 in ss wye strainer grooved tapped retainer cap closure plug

  • Fast #
  • Part #A8000G212
  • Item #9934173
  • Manufacturer Part #0690858
3.3 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

8000G-ACV 2 1/2 in ss wye strainer grooved tapped retainer cap closure plug

  • Fast #
  • Part #A8000G212
  • Item #9934173
  • Manufacturer Part #0690858
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel body
  • Lightweight lead-free construction
  • Grooved ends
  • Easy screen access
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Sizes
2-1/2 in
Height
6 in
Perforation Size
1/16 in
Pressure Class
150 psi
Valve Size
2-1/2 in
Width
11 in
Characteristics & Features
Collection
8000G-ACV
Material
Stainless Steel
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Type
Wye
Valve Body Material
Stainless Steel
Valve Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Type
A8000G212
UL Listed
No
UPC
737733008811