This product requires certification to purchase.

Air Gap 1/2 x 1/2 - 3/4 in. Cast Iron

Ames Fire & Waterworks

Air Gap 1/2 x 1/2 - 3/4 in. Cast Iron

  • Fast #
  • Part #A4000BAGDDF
  • Item #2932546
  • Manufacturer Part #7014267
4.8 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Air Gap 1/2 x 1/2 - 3/4 in. Cast Iron

  • Fast #
  • Part #A4000BAGDDF
  • Item #2932546
  • Manufacturer Part #7014267
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement part
  • Funnels minor relief valve discharges into drains
  • Conforms to air gap installation requirements
  • Nozzle design directs flow directly into funnel reducing side spray
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Depth
2-22/25 in
Diameter
2-3/8 in
End Connection 1
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-31/100 in
Valve Size
1/2 in
Weight
0.8 lb
Width
2-1/2 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
4000B and LF4000B
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Industrial
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Product Type
Air Gap
UL Listed
No
UPC
098268934632