This product requires certification to purchase.

8 in. Stainless Steel Grooved 175 psi Backflow Preventer

Ames Fire & Waterworks

C200 8 in. Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #AC200BFGX
  • Item #2153605
  • Manufacturer Part #0191419
4.9 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

C200 8 in. Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #AC200BFGX
  • Item #2153605
  • Manufacturer Part #0191419
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel body
  • Single housing sleeve access port design for easy maintenance
  • Ball valve type test cocks
  • No special tools are required
  • Compact design
  • Tri-link check modules provides lowest pressure loss
  • Groove fittings allow integral pipeline adjustment
  • The maximum working pressure is 175 psi (12.06 bar)
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
28 in
Length
42-3/4 in
Pressure - Maximum
175 psi
Valve Size
8 in
Weight
347 lb
Width
29 in
Included Components
Included
Shutoff Valve(s), Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
C200
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Type
Double Check Valve Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 61
ASSE Standards
ASSE 1015
AWWA
AWWA C-510 1997
BAA Compliant
Yes
CSA Certified
CSA B64.5
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Commercial, Industrial, Waterworks
UL Listed
Yes
UPC
737733003960