This product requires certification to purchase.

4 in. Bronze, Plastic, Rubber, Silicone and Stainless Steel Flanged x Grooved Backflow Preventer

Ames Fire & Waterworks

C300 4 in. Bronze, Plastic, Rubber, Silicone and Stainless Steel Flanged x Grooved Backflow Preventer

  • Fast #
  • Part #AC300OSYFXGGPMP
  • Item #5059100
  • Manufacturer Part #0191534
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

C300 4 in. Bronze, Plastic, Rubber, Silicone and Stainless Steel Flanged x Grooved Backflow Preventer

  • Fast #
  • Part #AC300OSYFXGGPMP
  • Item #5059100
  • Manufacturer Part #0191534
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • Tri-link check valve assembly provides the lowest pressure loss
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • The maximum working pressure is 175 psi (12.06 bar)
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Height
38 in
Length
33-3/4 in
Pressure - Maximum
175 psi
Valve Size
4 in
Weight
277 lb
Width
26 in
Included Components
Included
OS and Y Gate, Water Meter, Test Cock(s), Soft Seated Check Valve
Characteristics & Features
Coating
Polymer
Collection
C300
Installation Type
Horizontal, Vertical
Material
Bronze, Plastic, Rubber, Plastic, Stainless Steel
Material Type
300, 304, Buna-N, Noryl®, Silicone
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Material
Stainless Steel
Valve Operator
Hand Wheel
Valve Seat Material
Rubber
Valve Stem
Outside
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1048
AWWA
AWWA C-510 1997
BAA Compliant
Yes
CSA Certified
CSA B64.5
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Commercial, Fire Protection, Industrial, Irrigation, Waterworks
UL Listed
Yes
UPC
737733027713