This product requires certification to purchase.

8 in. Stainless Steel Grooved 175 psi Backflow Preventer

Ames Fire & Waterworks

C300 8 in. Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #AC300BFGGX
  • Item #2153606
  • Manufacturer Part #0191422
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

C300 8 in. Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #AC300BFGGX
  • Item #2153606
  • Manufacturer Part #0191422
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • Tri-link check valve assembly provides the lowest pressure loss
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • The maximum working pressure is 175 psi (12.06 bar)
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
28 in
Length
43-1/2 in
Pressure - Maximum
175 psi
Valve Size
8 in
Weight
350 lb
Width
26 in
Included Components
Included
Shutoff Valve(s), Water Meter, Test Cock(s), Soft Seated Check Valve
Characteristics & Features
Coating
Polymer
Collection
C300
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Material
Stainless Steel
Valve Seat Material
Rubber
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1048
AWWA
AWWA C-510 1997
BAA Compliant
Yes
CSA Certified
CSA B64.5
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Waterworks
UL Listed
Yes
UPC
737733003991