This product requires certification to purchase.

6 in. Stainless Steel Flanged 175 psi Backflow Preventer

Ames Fire & Waterworks

Colt™ Series C200 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #AC200OSYTSU
  • Item #9788231
  • Manufacturer Part #88003105
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Colt™ Series C200 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #AC200OSYTSU
  • Item #9788231
  • Manufacturer Part #88003105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Includes UL listed fire tamper supervisory switch
  • Stainless steel body
  • Single housing sleeve access port design for easy maintenance
  • Ball valve type test cocks
  • Compact design
  • Tri-link check modules provides lowest pressure loss
  • Groove fittings allow integral pipeline adjustment
  • The maximum working pressure is 175 psi (12.06 bar)
  • 70% lighter than traditional designs
  • Unmatched ease of serviceability
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
45-1/2 in
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
300 lb
Width
26 in
Included Components
Included
OS and Y Gate, Fire Tamper Switch, Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
Colt™ Series C200
Installation Type
Horizontal, Vertical
Material
Stainless Steel, Rubber, Plastic
Material Type
304, Noryl®
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Material
Stainless Steel
Valve Seat Material
Rubber
Valve Stem
Outside
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1015
AWWA
AWWA C-510 1997, AWWA M-22
CSA Certified
CSA B64.5
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Fire Protection, Water
UL Listed
Yes
UPC
737733036067