This product requires certification to purchase.

10 in. Stainless Steel Flanged Backflow Preventer

Ames Fire & Waterworks

Colt™ Series C300 10 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AC300OSYTSG10
  • Item #9788236
  • Manufacturer Part #88003108
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Colt™ Series C300 10 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AC300OSYTSG10
  • Item #9788236
  • Manufacturer Part #88003108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes UL listed fire tamper supervisory switch
  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • Tri-link check valve assembly provides the lowest pressure loss
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • The maximum working pressure is 175 psi (12.06 bar)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
64 in
Pressure - Maximum
175 psi
Valve Size
10 in
Weight
800 lb
Width
30 in
Included Components
Included
OS and Y Gate, Fire Tamper Switch, Water Meter, Test Cock(s), Soft Seated Check Valve
Characteristics & Features
Coating
Polymer
Collection
Colt™ Series C300
Installation Type
Horizontal, Vertical
Material
Stainless Steel, Rubber, Plastic
Material Type
304, Noryl®
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Material
Stainless Steel
Valve Seat Material
Rubber
Valve Stem
Outside
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1048
AWWA
AWWA C-510 1997, AWWA M-22
CSA Certified
CSA B64.5
FM Approved
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Fire Protection, Water
UL Listed
Yes
UPC
737733036098