This product requires certification to purchase.

cover kit for 8 - 12 in series 2000ss/2000se double check valve assy 3000ss/3000se double check detector assy

Ames Fire & Waterworks

cover kit for 8 - 12 in series 2000ss/2000se double check valve assy 3000ss/3000se double check detector assy

  • Fast #
  • Part #AARKSESSC
  • Item #10190903
  • Manufacturer Part #7010093
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

cover kit for 8 - 12 in series 2000ss/2000se double check valve assy 3000ss/3000se double check detector assy

  • Fast #
  • Part #AARKSESSC
  • Item #10190903
  • Manufacturer Part #7010093
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement kit
  • For 8 to 12 in valve
  • Use on series 2000SS/2000SE double check valve assembly, 3000SS/3000SE double check detector assembly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
20-3/10 in
Height
10-7/10 in
Weight
18 lb
Width
14-3/10 in
Characteristics & Features
Brand Model Compatibility
Series 2000SS/2000SE/3000SS/3000SE/4000SS/5000SS
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Cover Kit
Type
AARKSESSC
UPC
737733023104