This product requires certification to purchase.

6 in. 304 Stainless Steel Flanged OS&Y Body Sprinkler Valve

Ames Fire & Waterworks

Deringer 30/30G 6 in. 304 Stainless Steel Flanged OS&Y Body Sprinkler Valve

  • Fast #
  • Part #AD6030GGPM
  • Item #8693545
  • Manufacturer Part #D-6030G-GPM
4.7 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Deringer 30/30G 6 in. 304 Stainless Steel Flanged OS&Y Body Sprinkler Valve

  • Fast #
  • Part #AD6030GGPM
  • Item #8693545
  • Manufacturer Part #D-6030G-GPM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resiliently seated and inline OSY shutoff valves
  • Dual-action check module for low-and high-flow performance
  • Prewired supervisory switches
  • Tamper-resistant test cocks
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
43-4/5 in
Length
10 in
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
350 lb
Width
45-3/10 in
Included Components
Included
OS and Y Gate, Water Meter, Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
Deringer 30/30G
Installation Type
Horizontal, Vertical
Material
Stainless Steel, Rubber, Plastic
Material Type
17-7, 18-8, 302, ABS, Buna-N, EPDM, PTFE
Number of Handles
Two Handle
Valve Body Material
304 Stainless Steel
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Noryl, Polymer
Valve Stem
Outside
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Minimum Temperature
33
Pressure - Low
10
Temperature Range
33 to 140 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI B16.1 Class 125
ASSE Standards
ASSE 1015
AWWA
AWWA C-509, AWWA C-510 2007, AWWA C-606
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
UL Listed
Yes
UPC
737733034971