This product requires certification to purchase.

6 in 304 Stainless Steel Grooved Double Check Detector Assembly with Shutoff Valves, Water Meter and Test Cocks

Ames Fire & Waterworks

Deringer 30X/30GX 6 in 304 Stainless Steel Grooved Double Check Detector Assembly with Shutoff Valves, Water Meter and Test Cocks

  • Fast #
  • Part #AD6030XGPM
  • Item #8455343
  • Manufacturer Part #D-6030X-GPM
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Deringer 30X/30GX 6 in 304 Stainless Steel Grooved Double Check Detector Assembly with Shutoff Valves, Water Meter and Test Cocks

  • Fast #
  • Part #AD6030XGPM
  • Item #8455343
  • Manufacturer Part #D-6030X-GPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Integral shutoffs for shorter lay length and lightweight construction
  • Dual-action check module for low-and high-flow performance
  • Prewired supervisory switches
  • Tamper-resistant test cocks
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
18 in
Length
28-5/8 in
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
142 lb
Width
36 in
Included Components
Included
Shutoff Valve(s), Water Meter, Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
Deringer 30X/30GX
Installation Type
Horizontal, Vertical
Material
Stainless Steel
Material Type
304
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
304 Stainless Steel
Valve Body Style
Inline
Valve Bonnet Type
Bolted
Valve Disc Material
Silicone
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Noryl, Polymer
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Pressure - Low
10
Warranty & Product Information
ANSI
ANSI 372, ANSI B16.1 Class 125
ASSE Standards
ASSE 1015
AWWA
AWWA C-510 2007, AWWA C-606
BAA Compliant
Yes
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
UL Listed
Yes
UPC
737733033301