This product requires certification to purchase.

8 in. Stainless Steel Grooved Backflow Preventer

Ames Fire & Waterworks

Deringer 50/50G 8 in. Stainless Steel Grooved Backflow Preventer

  • Fast #
  • Part #AD8050CFM
  • Item #8455329
  • Manufacturer Part #D-8050-CFM
3.3 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Deringer 50/50G 8 in. Stainless Steel Grooved Backflow Preventer

  • Fast #
  • Part #AD8050CFM
  • Item #8455329
  • Manufacturer Part #D-8050-CFM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Integral shutoffs for shorter lay length and lightweight construction
  • Dual-action check module for low-and high-flow performance
  • Prewired supervisory switches
  • Tamper-resistant test cocks
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
18 in
Length
31 in
Pressure - Maximum
175 psi
Valve Size
8 in
Weight
163 lb
Width
36 in
Included Components
Included
Shutoff Valve(s), Water Meter, Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
Deringer 50/50G
Installation Type
Horizontal
Material
Bronze, Plastic, Rubber, Stainless Steel
Material Type
17-7, 18-8, 302, 304, Buna-N, PTFE
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
304 Stainless Steel
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Actuator Ready
Valve Port Opening
Full Port
Valve Seat Material
Noryl, Polymer
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Pressure - Low
10
Warranty & Product Information
ANSI
ANSI 372, ANSI B16.1 Class 125
AWWA
AWWA C-511 2007, AWWA C-606
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
UL Listed
Yes
UPC
737733033486