This product requires certification to purchase.

4 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

Ames Fire & Waterworks

LFC300 4 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #ALFC300OSYGPMP
  • Item #4529783
  • Manufacturer Part #0124565
5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

LFC300 4 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #ALFC300OSYGPMP
  • Item #4529783
  • Manufacturer Part #0124565
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • May be used for horizontal, vertical or N Pattern installations
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
38 in
Length
4 in
Pressure - Maximum
175 psi
Valve Size
4 in
Weight
285 lb
Width
24 in
Included Components
Included
OS and Y Gate, Water Meter, Test Cock(s), Soft Seated Check Valve
Characteristics & Features
Coating
Polymer
Collection
LFC300
Installation Type
Horizontal, Vertical
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Material
Stainless Steel
Valve Seat Material
Rubber
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1048
AWWA
AWWA C-510
BAA Compliant
Yes
CSA Certified
CSA B64.5
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61G
NSF Certified
Yes
Recommended Valve Application
Commercial, Industrial, Water
UL Listed
Yes
UPC
098268837872