This product requires certification to purchase.

second check kit for 6 in double check valve assembly m200 double check detector assembly m300 red silicone check disk

Ames Fire & Waterworks

second check kit for 6 in double check valve assembly m200 double check detector assembly m300 red silicone check disk

  • Fast #
  • Part #AARKM200M300CK2U
  • Item #10190883
  • Manufacturer Part #7010054
3.5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

second check kit for 6 in double check valve assembly m200 double check detector assembly m300 red silicone check disk

  • Fast #
  • Part #AARKM200M300CK2U
  • Item #10190883
  • Manufacturer Part #7010054
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement kit
  • For 6 in valve
  • Use on series M200 double check valve assembly, series M300/LFM300 double check detector assembly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-3/10 in
Height
12-7/10 in
Weight
10 lb
Width
12-3/10 in
Characteristics & Features
Brand Model Compatibility
Series M200/Series M300/LFM300
Warranty & Product Information
Product Type
Second Check Kit
Type
AARKM200M300CK2U
UPC
737733022718