This product requires certification to purchase.

second check kit for 8 in series 2000se double check valve assy 3000se double check detector assy

Ames Fire & Waterworks

second check kit for 8 in series 2000se double check valve assy 3000se double check detector assy

  • Fast #
  • Part #A7010106
  • Item #10190818
  • Manufacturer Part #7010106
4.3 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

second check kit for 8 in series 2000se double check valve assy 3000se double check detector assy

  • Fast #
  • Part #A7010106
  • Item #10190818
  • Manufacturer Part #7010106
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement kit
  • For 8 in valve
  • Use on series 2000SE double check valve assembly, 3000SE double check detector assembly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-3/10 in
Height
8-7/10 in
Weight
5 lb
Width
8-3/10 in
Characteristics & Features
Brand Model Compatibility
Series 2000SE/3000SE
Warranty & Product Information
Product Type
Second Check Kit
Type
A7010106
UPC
737733023234