This product requires certification to purchase.

4 in. Stainless Steel Flanged 175 psi Backflow Preventer

Ames Fire & Waterworks

Series 3000SS 4 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #A3000SSOSYGPMP
  • Item #2150665
  • Manufacturer Part #0690493
4.2 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series 3000SS 4 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #A3000SSOSYGPMP
  • Item #2150665
  • Manufacturer Part #0690493
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel lightweight housing with single top access
  • Furnished with a gallon per minute meter
  • Can be installed horizontal or vertical in the flow-up position
  • No special tools are required for servicing
  • Cam-check valve assembly provides low head loss
  • Compact construction allows for smaller vaults and enclosures
  • Stainless steel construction provides long term corrosion protection and maximum strength
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
30-3/4 in
Length
40 in
Pressure - Maximum
175 psi
Valve Size
4 in
Weight
344 lb
Width
26 in
Included Components
Included
OS and Y Gate, Water Meter, Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
Series 3000SS
Installation Type
Horizontal, Vertical
Material
Stainless Steel
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Rubber
Valve Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Seat Material
Rubber
Valve Stem
Outside
Valve Type
Double Check Valve Assembly
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
33
Temperature Range
33 to 110 Deg F (0.5 to 43 Deg C)
Warranty & Product Information
ASSE Standards
ASSE 1048
AWWA
AWWA C-510 1992
BAA Compliant
Yes
CSA Certified
CSA B64.5
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Recommended Valve Application
Commercial, Industrial, Fire Protection, Water
UL Listed
Yes
UPC
737733007777