This product requires certification to purchase.

1-1/4 in. Bronze FNPT Backflow Preventer

Ames Fire & Waterworks

Series LF2000B-FP 1-1/4 in. Bronze FNPT Backflow Preventer

  • Fast #
  • Part #ALF2000BM2FPH
  • Item #9578913
  • Manufacturer Part #88007254
3.9 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Series LF2000B-FP 1-1/4 in. Bronze FNPT Backflow Preventer

  • Fast #
  • Part #ALF2000BM2FPH
  • Item #9578913
  • Manufacturer Part #88007254
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free bronze body with gear operated slow close isolation valves
  • One top entry access cover for easy maintenance
  • Top mounted ball valve type test cocks
  • No special tools are required
  • Compact design
  • Low pressure drop
  • Modular construction
  • The maximum working pressure is 175 psi (12.06 bar)
  • Temperature range is 33 to 180° F (0.5 to 82° C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
7 in
Pressure - Maximum
175 psi
Valve Size
1-1/4 in
Weight
17.3 lb
Width
13 in
Included Components
Included
Shutoff Valve(s), Test Cock(s)
Characteristics & Features
Coating
Polymer
Collection
Series LF2000B-FP
Installation Type
Horizontal, Vertical
Material
Bronze, Plastic
Material Type
Polymer, Silicone
Number of Handles
Two Handle
Valve Body Material
Bronze
Valve Body Style
Straight
Valve Disc Material
Silicone
Valve Operator
Gear Operator Handle
Valve Seat Material
Polymer
Valve Type
Double Check Detector Assembly
Warranty & Product Information
ANSI
ANSI 61-G, ANSI B1.20.1
ASSE Standards
ASSE 1015, ASSE 1048
AWWA
AWWA C-510, AWWA C-606
CSA Certified
CSA B64.5
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Recommended Valve Application
Commercial, Residential, Industrial, Food Processing
UL Listed
Yes
UPC
737733032809