This product requires certification to purchase.

Black Box Lid with Snap Lock in Green

Ametek

Black Box Lid with Snap Lock in Green

  • Fast #
  • Part #A170106
  • Item #1773896
  • Manufacturer Part #170106
5 out of 5 Customer Rating
Brand image
Ametek

Black Box Lid with Snap Lock in Green

  • Fast #
  • Part #A170106
  • Item #1773896
  • Manufacturer Part #170106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
18-1/2 in
Width
13-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Green
Material
Composite, Plastic
Material Type
Superflexon
Warranty & Product Information
Product Type
Box Lid