This product requires certification to purchase.

M Size 8 mil Diamond and Powder Free Coated Nitrile Disposable Gloves in Orange (Box of 100)

Ammex USA

Gloveworks® HD M Size 8 mil Diamond and Powder Free Coated Nitrile Disposable Gloves in Orange (Box of 100)

  • Fast #
  • Part #AGWON44100
  • Item #8541972
  • Manufacturer Part #GWON44100
3.3 out of 5 Customer Rating
Brand image
Ammex USA

Gloveworks® HD M Size 8 mil Diamond and Powder Free Coated Nitrile Disposable Gloves in Orange (Box of 100)

  • Fast #
  • Part #AGWON44100
  • Item #8541972
  • Manufacturer Part #GWON44100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Package Quantity
Box of 100
Thickness
8 mil
Characteristics & Features
Coating
Diamond, Powder Free
Collection
Gloveworks® HD
Color Finish Category
Oranges
Color Finish Name
Orange
Disposable
Yes
Glove Type
Automotive, Chemical Resistant, Food Service, Industrial, Cleaning, Manufacturing, Painting
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
CE Approved
No