This product requires certification to purchase.

Large Indigo Exam Grade Nitrile Gloves

Ammex USA

Indigo Series Large Indigo Exam Grade Nitrile Gloves

  • Fast #
  • Part #AAINPF46100
  • Item #8963213
  • Manufacturer Part #AINPF46100
5 out of 5 Customer Rating
Brand image
Ammex USA

Indigo Series Large Indigo Exam Grade Nitrile Gloves

  • Fast #
  • Part #AAINPF46100
  • Item #8963213
  • Manufacturer Part #AINPF46100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
L
Package Quantity
Box of 100
Thickness
3 mil
Characteristics & Features
Coating
Powder Free
Collection
Indigo Series
Color Finish Category
Purples
Color Finish Name
Indigo
Disposable
Yes
Glove Type
Medical
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
Type
AAINPF46100
UPC
697383959003