This product requires certification to purchase.

Size L 3 mil Polymer Vinyl Food Service, Industrial, Janitorial and Painting Disposable Gloves in Clear (Box of 100)

Ammex USA

Size L 3 mil Polymer Vinyl Food Service, Industrial, Janitorial and Painting Disposable Gloves in Clear (Box of 100)

  • Fast #
  • Part #AIVPF46100
  • Item #9953102
  • Manufacturer Part #AIVPF46100
5 out of 5 Customer Rating
Brand image
Ammex USA

Size L 3 mil Polymer Vinyl Food Service, Industrial, Janitorial and Painting Disposable Gloves in Clear (Box of 100)

  • Fast #
  • Part #AIVPF46100
  • Item #9953102
  • Manufacturer Part #AIVPF46100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Industrial grade
  • Clear
  • Powder free
  • Smooth
  • Polymer coated
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Package Quantity
Box of 100
Thickness
3 mil
Weight
14.25 lb
Characteristics & Features
Coating
Polymer
Color Finish Category
Clear
Color Finish Name
Clear
Disposable
Yes
Glove Type
Food Service, Industrial, Cleaning, Painting
Material
Plastic
Material Type
Vinyl