5 MFD 370/440V Run Capacitor
5 MFD 370/440V Run Capacitor
All Sizes
Product Details
Product Details
- Made in the USA
Documents
Specifications
- Capacitor Type:
- Run
- Height:
- 2-3/10 in
- MFD Rating:
- 5 mfd
- Origin:
- Domestic
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 840532092056
- Volts:
- 440/370V