This product requires certification to purchase.

2.5 - 15 mfd 440/370V Oval Multi Capacitor

This product has been replaced by

AmRad Capacitor
AmRad 2.5 - 15 mfd 440/370V Oval Multi Capacitor
Manufacturer Part #TURBOMINIOVAL
AmRad

Turbo® 200 Mini Oval 2.5 - 15 mfd 440/370V Oval Multi Capacitor

  • Fast #
  • Part #RECM12500
  • Item #5114967
  • Manufacturer Part #M12500
4 out of 5 Customer Rating
Brand image

This product has been replaced by

AmRad Capacitor
AmRad 2.5 - 15 mfd 440/370V Oval Multi Capacitor
Manufacturer Part #TURBOMINIOVAL
AmRad

Turbo® 200 Mini Oval 2.5 - 15 mfd 440/370V Oval Multi Capacitor

  • Fast #
  • Part #RECM12500
  • Item #5114967
  • Manufacturer Part #M12500
4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Universal run capacitor
  • Have the right capacitor for the right time
  • Enclosed in a metal can
  • Internally protected and fluid filled
  • Five year warranty
  • UL listed
  • CSA certified
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Width
1-1/2 in
Characteristics & Features
Capacitor Type
Multi
Collection
Turbo® 200 Mini Oval
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape
Oval
Electrical & Operational Information
MFD Rating
2.5 - 15 mfd
Temperature Range
-40 to 70 Deg C
Volts
440/370V
Warranty & Product Information
OEM Part
No
Origin
Global
UL Listed
Yes
UPC
685744125006