This product requires certification to purchase.

20 in. x 7500 ft. 0.63 mil One Side Cling Stretch Polyethylene Film

AmTopp

EL Series 20 in. x 7500 ft. 0.63 mil One Side Cling Stretch Polyethylene Film

  • Fast #
  • Part #IELB0631977500AM40
  • Item #7452586
  • Manufacturer Part #ELB0631977500AM-40
4.4 out of 5 Customer Rating
Brand image
AmTopp

EL Series 20 in. x 7500 ft. 0.63 mil One Side Cling Stretch Polyethylene Film

  • Fast #
  • Part #IELB0631977500AM40
  • Item #7452586
  • Manufacturer Part #ELB0631977500AM-40
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • One side cling EHB stretch film
  • 63 gauge
  • Dimensions: 20" x 7500'
  • Requires Certification
Dimensions & Measurements
Length
7500 ft
Thickness
0.63 mil
Width
20 in
Characteristics & Features
Collection
EL Series
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Bundling
ISO
ISO 9001:2000
Product Type
Stretch Film