This product requires certification to purchase.

5000 ft. Cling Film (Skid of 40)

AmTopp

LoadStar™ ELB Series 5000 ft. Cling Film (Skid of 40)

  • Fast #
  • Part #IELB0901975000AM40
  • Item #7566906
  • Manufacturer Part #ELB0901975000AM-40
3.6 out of 5 Customer Rating
Brand image
AmTopp

LoadStar™ ELB Series 5000 ft. Cling Film (Skid of 40)

  • Fast #
  • Part #IELB0901975000AM40
  • Item #7566906
  • Manufacturer Part #ELB0901975000AM-40
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5000 ft
Package Quantity
Skid of 40
Thickness
90 ga
Width
19-7/10 in
Characteristics & Features
Collection
LoadStar™ ELB Series
Warranty & Product Information
ISO
ISO 9001:2015
Product Type
Cling Film