This product requires certification to purchase.

2 gal 8 in. Stainless Steel Hydronic Expansion Tank

Amtrol

EX-PRO Series 2 gal 8 in. Stainless Steel Hydronic Expansion Tank

  • Fast #
  • Part #AEX15PRO
  • Item #9931564
  • Manufacturer Part #EX-15PRO
4.4 out of 5 Customer Rating
Brand image
Amtrol

EX-PRO Series 2 gal 8 in. Stainless Steel Hydronic Expansion Tank

  • Fast #
  • Part #AEX15PRO
  • Item #9931564
  • Manufacturer Part #EX-15PRO
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High grade stainless Steel connector
  • Corrosion proof oxygen barrier
  • Factory pre-charged at 15 PSIG
  • Thickest diaphragm – Heavy Duty Butyl/EPDM
  • Strong, Deep-Drawn steel construction
  • Patented InSight® service indicator cap
  • In-Line Models available in 2.0 through 6.7 gallon
  • Suitable for use in glycol applications
  • Requires Certification
Dimensions & Measurements
Capacity
2 gal
Diameter
8 in
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
13 in
Pressure - Maximum
125 psig
Characteristics & Features
Collection
EX-PRO Series
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Non-potable Water, Hydronic Heating, Chilled Water
UPC
014045353397