This product requires certification to purchase.

16 gal. Expansion Tank

Amtrol

Therm-X-Trol® 16 gal. Expansion Tank

  • Fast #
  • Part #AST30VCDD
  • Item #8131674
  • Manufacturer Part #141-011
3.7 out of 5 Customer Rating
Brand image
Amtrol

Therm-X-Trol® 16 gal. Expansion Tank

  • Fast #
  • Part #AST30VCDD
  • Item #8131674
  • Manufacturer Part #141-011
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
  • Head and Shell Design with Fixed Diaphragm Design.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Tested to JIS 2801 for Reduction of Legionella, Staphylococcus and E. coli.
  • Follows ASHRAE 188 Anti-Legionella Guidelines.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • 1-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Capacity
16 gal
Diameter
15 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
24 in
Pressure - Maximum
150 psi
Weight
59 lb
Characteristics & Features
Collection
Therm-X-Trol®
Material
Steel
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Potable Water
FM Approved
No
UL Listed
No
UPC
140450168100