This product requires certification to purchase.

3-3/8 x 48 in. Plastic 3/8 in., 1/2 in., 5/8 in., 3/4 in. and 1 in. PEX Pipes Hydronic Panel

Amvic

3-3/8 x 48 in. Plastic 3/8 in., 1/2 in., 5/8 in., 3/4 in. and 1 in. PEX Pipes Hydronic Panel

  • Fast #
  • Part #AAMPEX2015F
  • Item #7890145
  • Manufacturer Part #AMPEX2015F
4.1 out of 5 Customer Rating
Brand image
Amvic

3-3/8 x 48 in. Plastic 3/8 in., 1/2 in., 5/8 in., 3/4 in. and 1 in. PEX Pipes Hydronic Panel

  • Fast #
  • Part #AAMPEX2015F
  • Item #7890145
  • Manufacturer Part #AMPEX2015F
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Length
48 in
Width
24 in
Characteristics & Features
Brand Model Compatibility
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in PEX Pipes
Material
Plastic